Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ready-Mixed Concrete Patch 32 FL OZ Gray

  • Mfr # 7079831084

  • Zoro # G902015734


product price: $10.69
/ea
Sold in multiples of 6 for $64.14

Key Features

Material
Latex
Size
32 oz
Finish
White
Feature
Mold and Mildew Resistant
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079831084
Zoro #
G902015734
UPC #
70798310841
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Rm Concrete Patch Quart,PK6
Material
Latex
Finish
White
Feature
Mold and Mildew Resistant
Indoor/Outdoor
Indoor

Description

DAP Ready Mixed Concrete Patch is a ready-to-use material for the repair of holes, cracks, and other imperfections in concrete or masonry surfaces. The concrete crack filler is excellent for tuck pointing masonry and brick work. It may also be used as a “glue” to join broken pieces of concrete or brick. Do not use as a skim coat. Concrete mix fills cracks up to 1" deep, if patch area is greater than 1/2" in deep, apply in 1/4" layers and allow each application to dry.


  • •DAP Ready-Mixed Concrete Patch repairs cracks and breaks in interior or exterior concrete and masonry
  • •Concrete patch and repair formula is non-shrinking and provides lasting repairs
  • •Ideal for filling holes, cracks, dents and defects, dries gray to match and blend concrete repairs
  • •All purpose ready-to-use concrete patch can also be used to repair, spot level or tuck point
  • •Allow concrete sealer to dry 24 hours before driving over patched area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.