Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant, 10 oz, Cartridge, Black, Hybrid Base, Roof

  • Mfr # 18268

  • Zoro # G3298154


product price: $6.15
/ea

Key Features

Container Type
Cartridge
Container Size
10 oz
Color
Black
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18268
Zoro #
G3298154
UPC #
070798182707
Country of Origin
United States

Dimensions

Container Size
10 oz

Details

Item
Sealant
Container Type
Cartridge
Color
Black
Application
Window, Door, Siding and Trim
Adhesive Grouping
Sealant
Series
Roof
Working Time
30 min
Full Cure Time
3 day
Sealant Base
Hybrid
Sealant Properties
Ready to Use
For Use With
Asphalt, Chimneys, Corrugated Roofing, Gable Joints, Gutters, Roof and Pip Flashing, Shingles, Spotting Shingle Tabs
Flash Point
145 Degrees F
Specific Gravity
1.63
Application Temp. Range
40 Degrees to 120 Degrees F
Performance Temp. Range
-40 Degrees to 180 Degrees F
Begins to Harden
30 min
Standards
ASTM D4586, Type 1, Class 1
For Use On Surface Material
Asphalt, Masonry, Metal, Stone, Wood
Maximum Performance Temperature
180 Degrees F
VOC Content Weight
181 g/L, 181.5 g/L
Minimum Application Temperature
40 Degrees F
Minimum Performance Temperature
-40 Degrees F
Maximum Application Temperature
120 Degrees F
Environment
Outdoor
VOC Content Weight Percentage
15 %
Resistance Properties
Crack Resistant, Nonhardening, Ultraviolet Resistant

Description

Sealant, Color Black, Application Window, Door, Siding and Trim, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Nonhardening, Ultraviolet Resistant, Sealant Properties Ready to Use, Standards ASTM D4586, Type 1, Class 1, Elongation Not Applicable, Full Cure Time 3 day, Maximum Performance Temperature 180 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Asphalt, Masonry, Metal, Stone, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.