Sealant, 10.3 oz, Cartridge, Aluminum, 100% RTV Silicone Base

  • Mfr # 7079808012

  • Zoro # G111541697


product price:  $14.39
/ea
Sold in multiples of 6 for $86.34

Key Features

Container Type
Cartridge
Container Size
10.3 oz
Color
Aluminum
Sealant Base
100% RTV Silicone
Cure Type
Mineral Spirits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079808012
Zoro #
G111541697
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Item
Sealant
Container Type
Cartridge
Color
Aluminum
Sealant Base
100% RTV Silicone
Cure Type
Mineral Spirits
For Use On Surface Material
Most common building materials
Coverage
55 linear ft
Performance Temp. Range
-40°F to 475°F
Type
HVAC
Material
100% RTV Silicone
Resistance Properties
Moisture, Fire and High Heat, Mildew
Environment
Indoor, Outdoor

Description

HVAC SEALANT ALUM 10.3OZ EXTREME TEMP FORMULA - remains flexible from -40 to 475 Deg. Fahrenheit


  • • Seals all extreme temperature applications
  • • Weather resistant
  • • Remains flexible up to 475 degrees F
  • • Long lasting durability
  • • Will not crack or shrink
  • • Not Paintable
  • • Not Permanently Flexible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.