Sealant, Black, 5 5/8 in W
- Mfr # 7079808632
- Zoro # G523744563
product price:Â
$
5.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
350 Degrees F
Container Size
2.8 fl oz
Color
Black
Minimum Application Temperature
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079808632
- Zoro #
- G523744563
- UPC #
- 070798086326
- Country of Origin
- United States
Dimensions
- Container Size
- 2.8 fl oz
- Overall Width
- 5 5/8 in
- Overall Length
- 9.88 in
- Wire Rope Length
- 9.88 in
- Length
- 9.88 in
Details
- Item
- Sealant
- Minimum Performance Temperature
- -40 Degrees F
- Maximum Performance Temperature
- 350 Degrees F
- Color
- Black
- Minimum Application Temperature
- -4 Degrees F
- Maximum Application Temperature
- 120 Degrees F
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Environment
- Indoor/Outdoor
- Application
- Multipurpose
- Working Time
- 10 min
- Resistance Properties
- Mildew Resistant, Mold Resistant, Water Resistant
- Flash Point
- Greater Than 212 Degrees F
- VOC Content Weight
- 26 g/L
- Full Cure Time
- 1 day
- Cure Type
- Acetoxy
- Sealant Properties
- Will not freeze
- Series
- 08632
- Container Type
- Tube
Description
Sealant, Color Black, Application Multipurpose, Container Size 2.8 fl oz, Container Type Tube, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 9.88 in, Overall Width 5 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.