Sealant, Black, 6 1/4 in W
- Mfr # 7079808652
- Zoro # G023744599
product price:Â
$
6.49
/ea
Key Features
Overall Length
7.87 in
Maximum Performance Temperature
350 Degrees F
Working Time
10 min
Maximum Application Temperature
120 Degrees F
Overall Width
6 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079808652
- Zoro #
- G023744599
- UPC #
- 070798086524
- Country of Origin
- Malaysia
- Item
- Sealant
- Maximum Performance Temperature
- 350 Degrees F
- Working Time
- 10 min
- Maximum Application Temperature
- 120 Degrees F
- Application
- Multipurpose
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Minimum Performance Temperature
- -40 Degrees F
- Color
- Black
- Minimum Application Temperature
- -4 Degrees F
- Resistance Properties
- Mildew Resistant, Mold Resistant, Water Resistant
- Flash Point
- Greater Than 212 Degrees F
- Environment
- Indoor/Outdoor
- Sealant Properties
- Will not freeze
- VOC Content Weight
- 26 g/L
- Cure Type
- Acetoxy
- Container Type
- Cartridge
- Full Cure Time
- 1 day
- Series
- 08652
Dimensions
- Overall Length
- 7.87 in
- Overall Width
- 6 1/4 in
- Container Size
- 10.1 fl oz
- Wire Rope Length
- 7.87 in
- Length
- 7.87 in
Description
Sealant, Color Black, Application Multipurpose, Container Size 10.1 fl oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 7.87 in, Overall Width 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.