Sealant, Clear, 4 1/8 in W, PK6

  • Mfr # 7079800952
  • Zoro # G423744571
product price: 
$
8.85
/pk of 6, $1.47/ea

Key Features

Minimum Performance Temperature
-40 Degrees F
Overall Length
8.75 in
For Use On Surface Material
ABS, Aluminum, Asphalt, Brick, Ceramic, Concrete, Drywall, Fiber Cement, Fiberglass, Formica(R), Glass, Laminate, Lexan(R), Mortar, Most Metal, Most Plastic, Plaster, Plexiglas(R), Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wood
Flash Point
81 Degrees F
Finishing Features
Paintable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7079800952
Zoro #
G423744571
UPC #
070798009523
Country of Origin
United States

Dimensions

Overall Length
8.75 in
Container Size
2.8 fl oz
Overall Width
4 1/8 in
Wire Rope Length
8.75 in
Length
8.75 in

Details

Item
Sealant
Minimum Performance Temperature
-40 Degrees F
For Use On Surface Material
ABS, Aluminum, Asphalt, Brick, Ceramic, Concrete, Drywall, Fiber Cement, Fiberglass, Formica(R), Glass, Laminate, Lexan(R), Mortar, Most Metal, Most Plastic, Plaster, Plexiglas(R), Porcelain, PVC, Stone, Stucco, Tile, Vinyl, Wood
Flash Point
81 Degrees F
Finishing Features
Paintable
Working Time
10 min
Environment
Indoor/Outdoor
Maximum Application Temperature
120 Degrees F
Minimum Application Temperature
20 Degrees F
Resistance Properties
Mildew Resistant, Mold Resistant, Waterproof
Color
Clear
Application
Multipurpose
Maximum Performance Temperature
200 Degrees F
Sealant Base
Synthetic rubber
Full Cure Time
7 day
Container Type
Tube
Sealant Properties
Will not freeze
Series
00952
VOC Content Weight
332 g/L
Cure Type
Room Temperature

Description

Sealant, Color Clear, Application Multipurpose, Container Size 2.8 fl oz, Container Type Tube, Finishing Features Paintable, Resistance Properties Mildew Resistant, Mold Resistant, Waterproof, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 7 day, Maximum Performance Temperature 200 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 8.75 in, Overall Width 4 1/8 in

Restrictions

Hazardous material

Ratings & reviews