Sealant, Clear, 6 1/4 in W
- Mfr # 7079808650
- Zoro # G523744402
product price:Â
$
6.49
/ea
Key Features
Minimum Application Temperature
-4 Degrees F
Overall Length
7.87 in
Minimum Performance Temperature
-40 Degrees F
For Use On Surface Material
Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079808650
- Zoro #
- G523744402
- UPC #
- 070798086500
- Country of Origin
- Malaysia
- Item
- Sealant
- Minimum Application Temperature
- -4 Degrees F
- Minimum Performance Temperature
- -40 Degrees F
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Color
- Clear
- Flash Point
- Greater Than 212 Degrees F
- Working Time
- 10 min
- Maximum Application Temperature
- 120 Degrees F
- Environment
- Indoor/Outdoor
- Resistance Properties
- Mildew Resistant, Mold Resistant, Water Resistant
- Maximum Performance Temperature
- 350 Degrees F
- Application
- Multipurpose
- Cure Type
- Acetoxy
- Sealant Properties
- Will not freeze
- Series
- 08650
- Full Cure Time
- 1 day
- Container Type
- Cartridge
- VOC Content Weight
- 26 g/L
Dimensions
- Overall Length
- 7.87 in
- Container Size
- 10.1 fl oz
- Overall Width
- 6 1/4 in
- Wire Rope Length
- 7.87 in
- Length
- 7.87 in
Description
Sealant, Color Clear, Application Multipurpose, Container Size 10.1 fl oz, Container Type Cartridge, Resistance Properties Mildew Resistant, Mold Resistant, Water Resistant, Sealant Properties Will not freeze, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 7.87 in, Overall Width 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.