
SEALANT GUTR&FLASH 9OZ
Mfr # 7079800765
Zoro # G910582082
product price: $12.35
/eaSold in multiples of 12 for $148.20
Key Features
Container Size
9 Oz
Color
Crystal Clear
Adhesive Grouping
Sealant
Working Time
30 minutes
Sealant Base
Advanced Modified Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7079800765
Zoro #
G910582082
UPC #
70798007659
Country of Origin
Unknown
Dimensions
Container Size
9 Oz
Length
11-1/4 in
Width
2 in
Thickness
2 in
Details
Color
Crystal Clear
Adhesive Grouping
Sealant
Working Time
30 minutes
Sealant Base
Advanced Modified Polymer
Standards
ASTM C920 Class 25
Application Temp. Range
0°F to 140°F
Performance Temp. Range
0°F to 140°F
Sealant Properties
Weatherproof, Waterproof, Flexible, Superior adhesion
Resistance Properties
Mold and mildew resistant, UV resistant
For Use On Surface Material
Wet and damp surfaces
Maximum Application Temperature
140°F
Minimum Application Temperature
0°F
Description
DAP's AMP advanced modified polymer gutter and flashing sealant provides a 100 percent weatherproof and waterproof seal with the ability to be applied on wet and damp surfaces. It has a fast 30-minute paint and rain-ready time and meets ASTM C920 Class 25. This premium hybrid technology offers maximum flexibility and superior adhesion for a durable seal that won't crack or shrink and can withstand the expansion and contraction caused by temperature and weather fluctuations. It can be applied in extreme temperatures - from 0 deg. F to 140 deg. F and is mold and mildew resistant once cured. DAP AMP gutter and flashing sealant is easy to use low in odor VOC compliant and formulated for superior UV resistance.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.