Shop DAP
See all product information
Create Account
Sealant, Red, 5 5/8 in W
- Mfr # 7079808634
- Zoro # G623744531
product price:Â
$
5.49
/ea
Key Features
Overall Length
9.88 in
Overall Width
5 5/8 in
Maximum Performance Temperature
550 Degrees F
Color
Red
Standards
ASTM C920, CFR 177.2600, FDA 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079808634
- Zoro #
- G623744531
- UPC #
- 070798086432
- Country of Origin
- United States
Dimensions
- Overall Length
- 9.88 in
- Overall Width
- 5 5/8 in
- Container Size
- 2.8 fl oz
- Wire Rope Length
- 9.88 in
- Length
- 9.88 in
Details
- Item
- Sealant
- Maximum Performance Temperature
- 550 Degrees F
- Color
- Red
- Standards
- ASTM C920, CFR 177.2600, FDA 21
- Environment
- Indoor/Outdoor
- Minimum Performance Temperature
- 40 Degrees F
- Resistance Properties
- Weather Resistant
- Series
- 08634
- Application
- Multipurpose
- Full Cure Time
- 1 day
- Minimum Application Temperature
- -4 Degrees F
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Sealant Properties
- Will not freeze
- Cure Type
- Acetoxy
- VOC Content Weight
- 26 g/L
- Working Time
- 10 min
- Container Type
- Tube
- Maximum Application Temperature
- 120 Degrees F
Description
Sealant, Color Red, Application Multipurpose, Container Size 2.8 fl oz, Container Type Tube, Resistance Properties Weather Resistant, Sealant Properties Will not freeze, Standards ASTM C920, CFR 177.2600, FDA 21, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 550 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 10 min, Overall Length 9.88 in, Overall Width 5 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.