Zoro Homepage

Side Winder 10.1 Oz. Advanced Siding & Window Polymer Sealant, Tan

  • Mfr # 00810

  • Zoro # G011541650


product price: $12.35
/ea

Key Features

Container Size
10.1 oz
Application
Siding and window sealing
Adhesive Grouping
Sealant
Full Cure Time
1 hour
Sealant Base
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00810
Zoro #
G011541650
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 oz
Length
11-1/4 in
Thickness
2 in
Width
2 in

Details

Color
Tan
Application
Siding and window sealing
Adhesive Grouping
Sealant
Full Cure Time
1 hour
Sealant Base
Polymer
Minimum Operating Temperature
20°F
Maximum Operating Temperature
120°F
Performance Temp. Range
20F to 120F
Standards
ASTM C920, Class 25
For Use On Surface Material
Vinyl, aluminum, fiber cement, wood
Resistance Properties
Mold and mildew resistant
Sealant Properties
Flexible, Shrink & crack proof
Application Temp. Range
20F to 120F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.