Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spackle, 16 fl oz, Pail, Off White, Fast Dry

  • Mfr # 7079818440

  • Zoro # G801942186


product price: $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Container Type
Pail
Size
16 fl oz
Color
Off White
Characteristics
8x faster finish+; 3x stronger* impact resistance; 2x longer lasting* formulation that won't dry out; Sandable & paintable; Ideal for large drywall repairs; Interior/exterior applications
Application
Repairing Cracks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818440
Zoro #
G801942186
UPC #
070798184404
Country of Origin
United States

Dimensions

Size
16 fl oz
Container Size
16 oz
Maximum Thickness
1/8 in

Details

Item
Spackle
Container Type
Pail
Color
Off White
Characteristics
8x faster finish+; 3x stronger* impact resistance; 2x longer lasting* formulation that won't dry out; Sandable & paintable; Ideal for large drywall repairs; Interior/exterior applications
Application
Repairing Cracks
Series
Fast Dry
Full Cure Time
15 min
Flash Point
212 Degrees F
Standards
ANSI Z88.2, NIOSH, OSHA 1910.134, SCBA
For Use On Surface Material
Plaster
VOC Content+1
15 g/L
Resistance Properties
Impact Resistant
Minimum Performance Temperature
0 Degrees F
Environment
Indoor/Outdoor
Minimum Application Temperature
40 Degrees F
Base Material
Latex
Finishing Features
Paintable, Sandable
Maximum Performance Temperature
150 Degrees F
Working Time
30 min
VOC Content Weight Percentage
2 %
Maximum Setting Time
1 hr
Product Form
Putty
Cure Type
Ambient

Description

Spackle, Product Form Putty, Color Off White, Container Size 16 oz, Container Type Pail, Coverage Not Applicable, Cure Type Ambient, Environment Indoor/Outdoor, Finishing Features Paintable, Sandable, Full Cure Time 15 min, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 30 min, Application Repairing Cracks, For Use On Surface Material Plaster, Maximum Thickness 1/8 in, Standards ANSI Z88.2, NIOSH, OSHA 1910.134, SCBA, VOC Content 15 g/L, Base Material Latex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.