Shop DAP

SPACKLE

  • Mfr # 7079818451

  • Zoro # G322823360


product price:  $15.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079818451
Zoro #
G322823360
UPC #
070798184510
Country of Origin
United States

Description

Spackle, Product Form Paste, Color Pink to White, Container Size 32 oz, Container Type Tub, Coverage Not Applicable, Cure Type Ambient, Environment Indoor, Finishing Features Paintable, Sandable, Full Cure Time 60 min, Overall Length 10 1/2 in, Overall Width 10 in, Working Time 15 min, Application Drywall Repair, For Use On Surface Material Drywall, Plaster, Patching and Repairing Properties Fast Dry, High Strength, Professional-Grade, Ready-To-Use, Standards Not Applicable, VOC Content 14 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.