Zoro Homepage

Spackling Paste, 0.5 pt, Tub, White

  • Mfr # 12328

  • Zoro # G7779785


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Container Type
Tub
Size
0.5 pt
Color
White
Characteristics
America's #1 seller; Goes on pink and dries white elimating any guess work; No priming required; Won't sink or shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12328
Zoro #
G7779785
UPC #
70798123281
Country of Origin
United States

Dimensions

Size
0.5 pt

Details

Item
Spackling Paste
Container Type
Tub
Color
White
Characteristics
America's #1 seller; Goes on pink and dries white elimating any guess work; No priming required; Won't sink or shrink

Description

DAP DRYDex Spackling provides a unique dry time color indicator that verifies when the patched surface is dry and ready to be sanded and painted, thus providing a smoother finished surface in a shortened amount of time. DAP DRYDex Spackling may be used to fill holes and cracks in surfaces such as drywall, plaster, wood, brick and stone. Its ready-to-use formula spreads easily for fast, professional repairs that will not crack, crumble or flake. DRYDex dries hard, sands easily and can be painted.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.