Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spackling Paste, 1 pt, Tub, Off White

  • Mfr # 18745

  • Zoro # G7771866


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Container Type
Tub
Color
Off White
Characteristics
Professional strength - repairs drywall, wood & metal; Won't sink or shrink; Exceptional durability; Superior paintability-won't flash paint; Sandable and paintable; Easy water clean-up; Ideal for interior use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18745
Zoro #
G7771866
UPC #
70798187450
Country of Origin
United States

Dimensions

Size
1 pt

Details

Item
Spackling Paste
Container Type
Tub
Color
Off White
Characteristics
Professional strength - repairs drywall, wood & metal; Won't sink or shrink; Exceptional durability; Superior paintability-won't flash paint; Sandable and paintable; Easy water clean-up; Ideal for interior use

Description

Alex Plus Spackling provides unsurpassed performance for filling holes & cracks in surfaces such as drywall, plaster, wood, brick, metal, and stone. Its ready-to-use, smooth white formula spreads easily for fast, professional repairs that will not sink, shrink or crack.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.