Zoro Homepage

Spackling Paste, 1 pt, Tub, White

  • Mfr # 18742

  • Zoro # G7770834


product price: $9.89
/ea

Key Features

Container Type
Tub
Size
1 pt
Color
White
Characteristics
Flexible spackling compound; Eliminate recurring cracks; Paintable; Sandable for a smooth, professional finish; Won't shrink or sink; Easy water clean-up; Ready-to-use formula; Interior/exterior use; Low odor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18742
Zoro #
G7770834
UPC #
070798187429
Country of Origin
United States

Dimensions

Size
1 pt

Details

Item
Spackling Paste
Container Type
Tub
Color
White
Characteristics
Flexible spackling compound; Eliminate recurring cracks; Paintable; Sandable for a smooth, professional finish; Won't shrink or sink; Easy water clean-up; Ready-to-use formula; Interior/exterior use; Low odor

Description

DAP ALEX FLEX Flexible Spackling is a premium spackling for eliminating reoccurring cracks in drywall. Its ready-to-use smooth, white formula spreads easily for fast, professional repairs. ALEX FLEX Spackling sands effortlessly and can be painted. It does not flash or gloss low sheen/flat paint. It can be used for interior or exterior applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.