Zoro Homepage

Spackling Paste, 1 qt, Pail, White

  • Mfr # 18746

  • Zoro # G000537862


product price: $14.39
/ea

Key Features

Container Type
Pail
Color
White
Characteristics
Professional strength - repairs drywall, wood & metal; Won't sink or shrink; Exceptional durability; Superior paintability-won't flash paint; Sandable and paintable; Easy water clean-up; Ideal for interior use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18746
Zoro #
G000537862
UPC #
70798187467
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Spackling Paste
Container Type
Pail
Color
White
Characteristics
Professional strength - repairs drywall, wood & metal; Won't sink or shrink; Exceptional durability; Superior paintability-won't flash paint; Sandable and paintable; Easy water clean-up; Ideal for interior use

Description

ALEX PLUS Spackling provides unsurpassed performance for filling holes & cracks in surfaces such as drywall, plaster, wood, brick, metal, and stone. Its ready-to-use, smooth white formula spreads easily for fast, professional repairs that will not sink, shrink or crack.


  • • Professional Strength - Repairs Drywall, Wood & Metal
  • • Won't Sink or Shrink
  • • Superior PaintabilityWon't Flash Paint
  • • Exceptional Durability
  • • Sandable and Paintable
  • • Easy Water Clean-Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.