Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spackling Paste, 1 qt, Tub, White

  • Mfr # 12142

  • Zoro # G400535994


product price: $11.99
/ea

Key Features

Container Type
Tub
Color
White
Characteristics
Ability to patch & prime in one step, saving time and money; Paint ready in 30 minutes; No sanding required; Won't sink or shrink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12142
Zoro #
G400535994
UPC #
70798121423
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Spackling Paste
Container Type
Tub
Color
White
Characteristics
Ability to patch & prime in one step, saving time and money; Paint ready in 30 minutes; No sanding required; Won't sink or shrink

Description

DAP Fast N Final lightweight spackling lets you patch and prime in one easy step, saving time and money. It dries fast with no need to sand or prime, letting you paint in minutes for a virtually invisible repair. Ideal for repairing holes, cracks and dents in drywall, plaster, wood and stucco. Interior/exterior use.


  • • Advanced microsphere technology provides an ultra-smooth surface for painting resulting in exceptional hiding of the repair with no change in paint sheen
  • • Easy, smooth one strike application for a clean fill that doesn't pull away from the edge or leave a messy residue that has to be sanded off
  • • Low odor & low VOC content
  • • Spackling stays on the putty knife for easy application

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.