Spray Adhesive, Weldwood Landau Top and Trim Series, Clear, 1 gal

  • Mfr # 233

  • Zoro # G5405994


product price:  $42.99
/ea
Sold in multiples of 4 for $171.96

Key Features

Type
Cement
Application
Interior Automotive Applications
Characteristics
2 Hour Open Time, No Thinning Required, Resists Water and Household Chemicals
For Use On
Porous or Non-Porous
Materials Bonded
Foam, Laminate, Leather, Metal, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233
Zoro #
G5405994
UPC #
070798002333
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Contact Cement
Type
Cement
Application
Interior Automotive Applications
Characteristics
2 Hour Open Time, No Thinning Required, Resists Water and Household Chemicals
For Use On
Porous or Non-Porous
Materials Bonded
Foam, Laminate, Leather, Metal, Wood
Color
Natural
Container Type
Can
Temp. Range
Up to 150 Degrees
Working Time
10 min
Flammability
Flammable
Series
Weldwood Landau Top and Trim
Full Cure
3 day
Temp. Range (F)
Up to 150 Degrees
Begins to Harden
2 hr
Flammable/Non Flammable
Flammable
Substrates
Cloth, Leather, Laminates, Wood Veneers, Upholstery, Carpet, Headliners, Metal, Polyurethane Foam, Fiberboard
Adhesive Color
Tan
Application Temp. Range
65 Degrees F
Standards
A-A-1936
Chemical Base
N-Hexane, Toluene
Maximum Viscosity
170 cP
Application Method
Roll On, Spray On
Minimum Performance Temperature
0 Degrees F
Water Resistance
Water-Resistant
For Surface Type
Porous or Non-Porous
VOC Content Weight
497 g/L
Maximum Performance Temperature
150 Degrees F
Maximum Application Temperature
150 Degrees F
Primary Applications
General Purpose
VOC Content Weight Percentage
62.2%
Low Odor
No
Full Cure Time
3 day
Flash Point (F)
Less Than 20 Degrees F
Features
No Thinning Required, Resists Household Chemicals
Minimum Viscosity
170 cps
Heat Resistant
Yes
Minimum Application Temperature
65 Degrees F
Application Method - Adhesives
Brush On, Roll On, Spray On
Weight
460.8 oz

Description

Contact Cement, Adhesive Color Tan, Container Size 1 gal, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series Weldwood Landau Top and Trim, Working Time 10 min, Heat Resistant Yes, Low Odor No, Maximum Performance Temperature 150 Degrees F, VOC Content Weight 497 g/L, Minimum Viscosity 170 cps, Maximum Viscosity 170 cP, Water Resistance Water-Resistant, Maximum Application Temperature 150 Degrees F, Application Method Roll On, Spray On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.