Shop DAP
See all product information
Create Account
Spray Applicator Gun, Black, 1 Ea
- Mfr # 7565070234
- Zoro # G406427767
product price:Â
$
59.59
/ea
Key Features
Size
1 Ea
Capacity
1 fl oz
Color
Black
Includes
(2) Narrow Bead Nozzles, (2) Straw Extenders, Cleaning Tool
Product Type
Spray Foam Dispensing Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7565070234
- Zoro #
- G406427767
- UPC #
- 075650702345
- Country of Origin
- United States
- Item
- Spray Applicator Gun
- Capacity
- 1 fl oz
- Color
- Black
- Includes
- (2) Narrow Bead Nozzles, (2) Straw Extenders, Cleaning Tool
- Product Type
- Spray Foam Dispensing Gun
- Connection Type
- Threaded
- Features
- Flow Control Valve
- Dispenses
- Touch 'N Seal Foams
- Wire Color
- Black
Dimensions
- Size
- 1 Ea
- Fits Chest Size
- Flow Control Valve
Description
Spray Applicator Gun, Capacity 1 fl oz, Color Black, Connection Type Threaded, Dispenses Touch 'N Seal Foams, Features Flow Control Valve, For Use With Not Applicable, Includes (2) Narrow Bead Nozzles, (2) Straw Extenders, Cleaning Tool, Material Not Applicable, Product Type Spray Foam Dispensing Gun
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.