Spray Foam Sealant, Black, 20 oz, PK6
- Mfr # 7565000320
- Zoro # G523744532
product price:Â
$
28.65
/pk of 6, $4.77/ea
Key Features
Number of Components
1
Maximum Performance Temperature
120 Degrees F
Application Method
Straw
Series
00320
Insulation Value+1
R-4.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7565000320
- Zoro #
- G523744532
- UPC #
- 075650003206
- Country of Origin
- United States
- Item
- Spray Foam Sealant
- Number of Components
- 1
- Maximum Performance Temperature
- 120 Degrees F
- Application Method
- Straw
- Series
- 00320
- Insulation Value+1
- R-4.1
- Maximum Application Temperature
- 120 Degrees F
- Color
- Black
- Foam Density
- 1.3 lb/cu ft
- Minimum Application Temperature
- 45 Degrees F
- Standards
- ASTM C-1643, ASTM C-518, ASTM D-1622, ASTM D-1623, ASTM D-6226, ASTM E-2178, ASTM E-84, ASTM E-96, UL
- For Use On Surface Material
- Drywall, Masonry, Metal, Wood
- Resistance Properties
- Fire Resistant, Ultraviolet Resistant
- Expansion Ratio
- 3:1
- Full Cure Time
- 1 day
- Environment
- Indoor/Outdoor
- Application
- Multipurpose
- Specific Gravity
- 1.28
- Includes
- 20oz Can of Black Insulating Foam, Adjustable Widespray, Applicator Tip
- Container Type
- Can
- Working Time
- 12 min
- Minimum Performance Temperature
- 45 Degrees F
Dimensions
- Container Size
- 20 oz
Description
Spray Foam Sealant, Insulation Value R-4.1, Application Multipurpose, Color Black, Container Size 20 oz, Container Type Can, Expansion Ratio 3:1, Foam Density 1.3 lb/cu ft, Full Cure Time 1 day, Includes 20oz Can of Black Insulating Foam, Adjustable Widespray, Applicator Tip, Maximum Performance Temperature 120 Degrees F, Minimum Performance Temperature 45 Degrees F, Working Time 12 min, For Use On Surface Material Drywall, Masonry, Metal, Wood
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.