Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Glue, Off White, 1 Ga

  • Mfr # 7079800142

  • Zoro # G806457906


product price: $27.55
/ea
Sold in multiples of 4 for $110.20

Key Features

Color
Off White
Container Size
1 Ga
Characteristics
Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800142
Zoro #
G806457906
UPC #
70798001428
Country of Origin
China

Dimensions

Container Size
1 Ga

Details

Item
Spray Glue
Color
Off White
Characteristics
Quick grab; Water resistant bond; VOC Complaint; Non-flammable; Easy to trowel; Exceeds ANSI 136.1 Type I Requirements

Description

The Multi Purpose Floor Adhesive are High strength, trowel grade, latex based adhesive for bonding many types of floor coverings over a variety of surfaces. Formula provides greater shrink resistance and allows for easy repositioning during installation which has Water resistant, Low odor, low VOC content, nonflammable and easy water clean up.


  • • Truly versatile
  • • Fast early legs and excellent wet suction
  • • Long working time

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.