Zoro Homepage

Super Glue Adhesive 0.2 oz 6g Tube Clear

  • Mfr # 7079800158

  • Zoro # G402595811


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Features
Mold and Mildew Resistent
Size
0.2 oz
Color
Clear
Material
Epoxy
Indoor/Outdoor
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079800158
Zoro #
G402595811
UPC #
70798001589
Country of Origin
United Kingdom

Dimensions

Size
0.2 oz

Details

Item
Rapidfuse All Purpose 2PK(6G),PK12
Features
Mold and Mildew Resistent
Color
Clear
Material
Epoxy
Indoor/Outdoor
Indoor/Outdoor

Description

DAP RapidFuse Super Glue is a fast-setting formula that sets in only 30 seconds and cures in just four hours. RapidFuse® Super Glue hybrid adhesive technology provides a durable weatherproof bond that stores well and lasts long. Get a clear bond with no dripping glue and no mess. Appropriate for indoor or outdoor use, RapidFuse® is a water-resistant super glue that bonds virtually everything.


  • •Clear, non-drip application: No mess
  • •Interior/exterior use
  • •Versatile use: Bonds virtually everything
  • •Fast-setting formula: Sets in 30 seconds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.