Zoro Homepage

Textured Spray Paint, Oil Base, 25 oz

  • Mfr # 7079850006

  • Zoro # G010473273


product price: $20.99
/ea

Key Features

Color
White
Dry Time
5 min
Flammability
Flammable
Maximum Application Temperature
80 Degrees F
Sheen
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079850006
Zoro #
G010473273
UPC #
070798500068
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
25 oz
Maximum Wet Film Thickness
2 mil

Details

Item
Wall And Ceiling Spray Texture, 2N1
Color
White
Dry Time
5 min
Flammability
Flammable
Maximum Application Temperature
80 Degrees F
Sheen
Flat
Finish Texture
Orange Peel
Coating Application
Textured Spray Paint
Resin Type
Latex/Oil
Sub Brand
Bulls Eye
Surface Texture
Smooth
Compatible Surface Material
Drywall, Plaster, Stucco
Base Type
Oil
Use Location
Exterior, Interior
Net Weight
12.44 lb
Coverage Area
85 to 155 sq ft
Shelf Life
1 yr
Opacity
75 %
Minimum Application Temperature
65 Degrees F

Description

Wall And Ceiling Spray Texture, 2N1, Opacity 75 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness 2 mil, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Plaster, Stucco, Sheen Flat, Finish Texture Orange Peel, Resin Type Latex/Oil, Color White, Container Size 25 oz, Coverage Area 85 to 155 sq ft, Base Type Oil, Dry Time 5 min, Use Location Exterior, Interior, Sub Brand Bulls Eye, Flammability Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.