Zoro Homepage

Textured Spray Paint, Water Base, 20 oz

  • Mfr # 7079850025

  • Zoro # G910473274


product price: $23.19
/ea

Key Features

Color
White
Dry Time
30 min
Sheen
Flat
Net Weight
12.2 lb
Maximum Dry Film Thickness
3 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079850025
Zoro #
G910473274
UPC #
070798500259
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
3 mil
Container Size
20 oz
Maximum Wet Film Thickness
3 mil

Details

Item
Wall And Ceiling Spray Texture, 2N1
Color
White
Dry Time
30 min
Sheen
Flat
Net Weight
12.2 lb
Minimum Application Temperature
65 Degrees F
Coverage Area
12 sq ft
Base Type
Water
Compatible Surface Material
Drywall, Plaster, Stucco
Maximum Application Temperature
80 Degrees F
Finish Texture
Knockdown
Flammability
Flammable
Shelf Life
1 yr
Sub Brand
Bulls Eye
Coating Application
Textured Spray Paint
Opacity
75 %
Use Location
Exterior, Interior
Resin Type
Latex/Oil
Surface Texture
Smooth

Description

Wall And Ceiling Spray Texture, 2N1, Opacity 75 Percent, Maximum Dry Film Thickness 3 mil, Maximum Wet Film Thickness 3 mil, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Plaster, Stucco, Sheen Flat, Finish Texture Knockdown, Resin Type Latex/Oil, Color White, Container Size 20 oz, Coverage Area 12 sq ft, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Bulls Eye, Flammability Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.