Zoro Homepage

Textured Spray Paint, Water Base, 25 oz

  • Mfr # 7079850010

  • Zoro # G810473275


product price: $22.99
/ea

Key Features

Color
White
Dry Time
30 min
Maximum Dry Film Thickness
2 mil
Sheen
Flat
Coverage Area
70 to 130 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079850010
Zoro #
G810473275
UPC #
070798500105
Country of Origin
United States

Dimensions

Maximum Dry Film Thickness
2 mil
Container Size
25 oz
Maximum Wet Film Thickness
2 mil

Details

Item
Wall And Ceiling Spray Texture, 2N1
Color
White
Dry Time
30 min
Sheen
Flat
Coverage Area
70 to 130 sq ft
Shelf Life
1 yr
Net Weight
12.5 lb
Use Location
Exterior, Interior
Flammability
Flammable
Compatible Surface Material
Drywall, Plaster, Stucco
Sub Brand
Bulls Eye
Surface Texture
Smooth
Opacity
75 %
Coating Application
Textured Spray Paint
Resin Type
Latex/Oil
Minimum Application Temperature
65 Degrees F
Finish Texture
Knockdown
Base Type
Water
Maximum Application Temperature
80 Degrees F

Description

Wall And Ceiling Spray Texture, 2N1, Opacity 75 Percent, Maximum Dry Film Thickness 2 mil, Maximum Wet Film Thickness 2 mil, Coating Application Textured Spray Paint, Color Family White, Compatible Surface Material Drywall, Plaster, Stucco, Sheen Flat, Finish Texture Knockdown, Resin Type Latex/Oil, Color White, Container Size 25 oz, Coverage Area 70 to 130 sq ft, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Bulls Eye, Flammability Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.