Zoro Homepage

Touch 'n Foam Orange Polyurethane Foam Sealant 24 oz

  • Mfr # 7565002420

  • Zoro # G315402299


product price: $248.99
/ea
Sold in multiples of 12 for $2,987.88
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565002420
Zoro #
G315402299
UPC #
75650024201
Country of Origin
United States

Description

All-Purpose is a 1-component polyurethane foam sealant that dispenses approved fire block ICC-ES ESR-1926 foam. Designed to be used with the gun foam applicator for greater bead control and adjustable output. All-Purpose is used to fill and seal cracks, holes and joints around a structure - providing airtight insulation that blocks drafts, moisture, insects and other pests.Brand Name: Touch 'n FoamColor: OrangeMaterial: PolyurethaneType: FoamProduct Type: SealantContainer Size: 24 ozRecommended Surface: All purpose Ideal sealant for gaps and cracksCoverage Area: 3200 linear ftPaintable: YesVOC Level: 177 g/LMoisture Resistant: YesFire and High Heat Resistant: YesPermanently Flexible: YesPackaging Type: CanColor Family: OrangeIndoor or Outdoor: Indoor and OutdoorMildew Resistant: YesFull Cure Time: 1 hour

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.