Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touch N Foam Professional Cream Polyurethane Foam 2-Component Insulation Kit 42 lb

  • Mfr # 7565062620

  • Zoro # G515402310


product price: $510.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7565062620
Zoro #
G515402310
UPC #
75650626207
Country of Origin
United States

Description

Touch N Foam Pro System 200 is a self-contained portable and disposable two-component foam system. Complete with pre-attached hoses and ergonomic foam applicator, the System 200 provides up to 200 board feet theoretical of polyurethane spray foam that, when applied, dries in 60 seconds. The convenient Rip N Go panel on the top of the carton can be removed for access to a convenient carrying handle for easier portability.Brand Name: DAPSub Brand: Touch N Foam ProfessionalColor: CreamMaterial: PolyurethaneType: FoamProduct Type: 2-Component Insulation KitContainer Size: 42 lbRecommended Surface: Wood, Masonry, Metals, DrywallCoverage Area: 200 bdftPaintable: YesMoisture Resistant: YesFire and High Heat Resistant: YesPermanently Flexible: NoPackaging Type: CanColor Family: YellowIndoor or Outdoor: Indoor and OutdoorClean Up: Mechanical AbrasionMildew Resistant: Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.