This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dap

Ultra Clear Crystal Clear Synthetic Rubber Roof Repair Waterproof Sealant 10.1 oz (Discontinued)

Mfr # 7079818395
Zoro # G015783803
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079818395
Zoro #
G015783803
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Color
Crystal Clear
Application
Roof repair, waterproofing
Adhesive Grouping
Sealant
Sealant Base
Synthetic Rubber
Performance Temp. Range
0°F to 120°F
Sealant Properties
Elastomeric, Synthetic Rubber
Resistance Properties
UV resistant
Application Temp. Range
0°F to 120°F

Description

DAP Ultra Clear Roof Sealant is a crystal clear, elastomeric synthetic rubber sealant that stops and prevents minor roof leaks. It creates an invisible, ultra waterproof seal around roof fixtures and penetrations to keep out water, air and moisture, preventing damage. It applies crystal clear and stays clear for a seamless blend with substrates. DAP Ultra Clear Roof can be applied in adverse weather conditions such as on wet or damp surfaces, through standing water and in extreme temperatures of 0 deg. F to 120 deg. F. It provides outstanding UV resistance so it will not yellow or break down over time. It stays permanently flexible and crackproof even in cold temperatures, for a long-lasting, durable seal.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.