Zoro Homepage

Waterproof Silicone Sealant, 10.3 oz, Gray, Temp Range -45 to 475 Degrees F

  • Mfr # 08012

  • Zoro # G1573603


product price: $9.59
/ea

Key Features

Application
HVAC, Duct and Electrical
Size
10.3 oz
Substrates
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Temp. Range
-45 to 475 Degrees F
For Use On
Building Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08012
Zoro #
G1573603
UPC #
070798080126
Country of Origin
United States

Dimensions

Size
10.3 oz
Container Size
10 oz

Details

Application
HVAC, Duct and Electrical
Color
Gray
Substrates
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Temp. Range
-45 to 475 Degrees F
For Use On
Building Materials
Sealant Base
Silicone
Item
Silicone Sealant
Type
Waterproof
Full Cure
24 hr
Begins to Harden
15 min
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Flash Point
Greater than 212 Degrees F
Standards
ASTM C920, FDA 21 CFR 177.2600, NSF/ANSI 51, TTS001543A
Includes
Removable Tip
Expansion Ratio
+/-25%
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Characteristics
Flexible, Weather Resistant
Container Type
Cartridge
Product Type
Sealant
For Use On Surface Material
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Minimum Performance Temperature
-40 Degrees F
VOC Content Weight
23 g/L
Minimum Application Temperature
0 Degrees F
VOC Content Weight Percentage
3 %
Environment
Indoor/Outdoor
Working Time
10 min
Full Cure Time
1 day
Maximum Application Temperature
100 Degrees F
Series
Professional
Joint Compression Expansion Tolerance
+/-25%
Maximum Performance Temperature
475 Degrees F
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof

Description

Silicone Sealant, Color Gray, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Standards ASTM C920, FDA 21 CFR 177.2600, NSF/ANSI 51, TTS001543A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 475 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.