Zoro Homepage

Waterproof Silicone Sealant, 10.3 oz, Red, Temp Range 40 to 500 Degrees F

  • Mfr # 08013

  • Zoro # G1457528


product price: $10.99
/ea

Key Features

Application
HVAC, Duct and Electrical
Color
Red
Size
10.3 oz
Substrates
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Temp. Range
40 to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08013
Zoro #
G1457528
UPC #
070798080133
Country of Origin
United States

Dimensions

Size
10.3 oz
Container Size
10 oz

Details

Application
HVAC, Duct and Electrical
Color
Red
Substrates
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Temp. Range
40 to 500 Degrees F
For Use On
Building Materials
Sealant Base
Silicone
Item
Silicone Sealant
Type
Waterproof
Full Cure
24 hr
Begins to Harden
15 min
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM C920, CFR 177, TT-S-001543A, TT-S-00230C
Flash Point
Greater than 212 Degrees F
Expansion Ratio
+/-25%
Characteristics
Flexible, Weather Resistant
Includes
Nozzle with Cap
Container Type
Cartridge
Product Type
Sealant
Working Time
10 min
Environment
Indoor/Outdoor
Full Cure Time
1 day
Maximum Application Temperature
100 Degrees F
Resistance Properties
Waterproof, Weather Resistant
For Use On Surface Material
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Series
High Temp
Minimum Performance Temperature
-40 Degrees F
Maximum Performance Temperature
500 Degrees F
VOC Content Weight
30 g/L
Joint Compression Expansion Tolerance
+/-25%
VOC Content Weight Percentage
3 %
Minimum Application Temperature
0 Degrees F

Description

Silicone Sealant, Color Red, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Waterproof, Weather Resistant, Standards ASTM C920, CFR 177, TT-S-001543A, TT-S-00230C, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 500 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, For Use On Surface Material Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.