Zoro Homepage

Waterproof Silicone Sealant, 10.3 oz, White, Temp Range -45 to 475 Degrees F

  • Mfr # 08010

  • Zoro # G1573719


product price: $9.59
/ea

Key Features

Application
HVAC, Duct and Electrical
Size
10.3 oz
Substrates
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Temp. Range
-45 to 475 Degrees F
For Use On
Building Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08010
Zoro #
G1573719
UPC #
070798080102
Country of Origin
United States

Dimensions

Size
10.3 oz
Container Size
10 oz

Details

Application
HVAC, Duct and Electrical
Color
White
Substrates
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Temp. Range
-45 to 475 Degrees F
For Use On
Building Materials
Sealant Base
Silicone
Item
Silicone Sealant
Type
Waterproof
Full Cure
24 hr
Begins to Harden
15 min
Expansion Ratio
+/-25%
Includes
Removable Tip
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
ASTM C920, CFR 177.2600, TT-S-001543A
Characteristics
Flexible, Weather Resistant
Flash Point
Greater than 212 Degrees F
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Container Type
Cartridge
Product Type
Sealant
For Use On Surface Material
Ceramic, Fiberglass, Glass, Marble, Metal, Plastic, Porcelain
Joint Compression Expansion Tolerance
+/-25%
Working Time
10 min
Resistance Properties
Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof
Minimum Performance Temperature
-40 Degrees F
Series
Professional
VOC Content Weight
23 g/L
Full Cure Time
1 day
Maximum Application Temperature
100 Degrees F
Maximum Performance Temperature
475 Degrees F
Minimum Application Temperature
0 Degrees F
VOC Content Weight Percentage
3 %
Environment
Indoor/Outdoor

Description

Silicone Sealant, Color White, Application HVAC, Duct and Electrical, Container Size 10 oz, Container Type Cartridge, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Standards ASTM C920, CFR 177.2600, TT-S-001543A, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 475 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.