Shop DAP
See all product information
Create Account
WELDWOOD WOOD GLUE 4 FL OZ (12 Pack), 12PK
- Mfr # 7079800496
- Zoro # G123933237
product price:Â
$
2.29
/pk of 12, $0.19/ea
Sold in multiples of 4Â pks for
$9.16
Key Features
Container Type
Bottle
Material
Polyvinyl Acetate (PVA)
Curing Time
3 Days
Length (In.)
2 in
Overall Height
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079800496
- Zoro #
- G123933237
- UPC #
- 070798004962
- Country of Origin
- United States
Dimensions
- Length (In.)
- 2 in
- Overall Height
- 5.9 in
- Container Size
- 4 fl oz
- Overall Width
- 0.75 in
Details
- Container Type
- Bottle
- Material
- Polyvinyl Acetate (PVA)
- Item
- Weldwood Wood Glue
- Curing Time
- 3 Days
- Color
- Yellow
- Application
- Interior/Exterior Use
- For Use With
- Ideal For Professional or DIY use, Woodcraft, Cabinet Making, Hobby & Craft Activities, Furniture Manufacturing, Edge-Bonding and many other uses where a high-strength, long-lasting bond is required
- Coverage
- 225 sq. ft./gal
Description
Weldwood Original Wood Glue delivers professional-grade bonding with fast-setting, high-strength aliphatic resin. This multi-purpose adhesive sets fast, grips tight, and sands easily when dry. Heat, water, and solvent resistant, it ensures durable bonds for various woodworking projects. Non-toxic and low VOC, it's a reliable choice for both indoor and outdoor applications.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.