Zoro Homepage

White, 10.1 oz, PK12, 10.1 oz, White

  • Mfr # 7079818542

  • Zoro # G802161821


product price: $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Container Type
Tube
Container Size
10.1 oz
Color
White
Application
Sealing gaps around trim, crown molding, chair rails, baseboards, windows, and doors
Adhesive Grouping
Acrylic Latex Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079818542
Zoro #
G802161821
UPC #
70798185425
Country of Origin
United States

Dimensions

Container Size
10.1 oz

Details

Item
White,10.1 oz,PK12
Container Type
Tube
Color
White
Application
Sealing gaps around trim, crown molding, chair rails, baseboards, windows, and doors
Adhesive Grouping
Acrylic Latex Sealant
Full Cure Time
24 hours
Sealant Base
Acrylic Latex
Features
Mold and Mildew Resistent
Material
Latex
Standards
Exceeds ASTM Specification C920, Class 12.5
Sealant Properties
100% Waterproof, Paintable, Low Odor
For Use On Surface Material
Wood, MDF, PVC, Polystyrene, Composite Molding
Resistance Properties
Mold and Mildew Resistant
Environment
Indoor

Description

DAP Alex Flex Premium Molding & Trim Acrylic Latex Sealant is specifically formulated for use on molding and trim applications. It delivers excellent adhesion and flexibility for a crack proof seal. The high-performance formula is ideal for sealing natural and synthetic materials such wood, MDF, PVC, polystyrene and composite molding. It provides smooth and easy application and tooling, low odor, and water clean-up. In just 30 minutes, the sealant forms a tough outer skin that's dry enough to paint over with latex or oil-based paints, saving time. It provides a long-lasting, durable seal that will not shine through or discolor paint. Alex Flex is ideal for achieving a professional look with paint projects when sealing gaps around trim, crown molding, chair rails, baseboards, windows and doors. 60 Year. Exceeds ASTM Specification C920, Class 12.5. Interior/exterior use.


  • •100% waterproof caulk is water ready in 24 hours
  • •Paintable caulk is paint ready in 30 minutes
  • •Painters caulk is mold and mildew resistant when cured
  • •White caulk won't shine through or discolor paint, is low in odor and has easy water clean-up
  • •Alex Flex Sealant works for interior or exterior use and is ideal for sealing gaps around trim, crown molding, chair rails, baseboards, windows and doors
  • •60 year warranty
  • •100% waterproof seal
  • •Cured caulk is mold & mildew resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.