Zoro Homepage

White, 5.5 oz, PK12, 5.5 oz, White

  • Mfr # 7079811455

  • Zoro # G002161829


product price: $4.35
/ea
Sold in multiples of 12 for $52.20

Key Features

Container Size
5.5 oz
Color
White
Material
Latex
Features
Mold and Mildew Resistent
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079811455
Zoro #
G002161829
UPC #
70798114555
Country of Origin
United States

Dimensions

Container Size
5.5 oz

Details

Item
White,5.5 oz,PK12
Color
White
Material
Latex
Features
Mold and Mildew Resistent
Environment
Indoor

Description

High-performance sealant specifically formulated for use on molding and trim applications. It delivers excellent adhesion and flexibility for a crack proof seal.


  • •Crackproof
  • •Paint ready in 30 minutes
  • •Won't shine through or discolor paint
  • •Exceeds ASTM C920, Class 12.5
  • •60 year warranty
  • •100% waterproof seal
  • •Cured caulk is mold & mildew resistant
  • •Easy water clean-up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.