Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Latex Window Glazing Sealant 10.1 oz

  • Mfr # 7079812108

  • Zoro # G406439975


product price: $5.79
/ea
Sold in multiples of 12 for $69.48

Key Features

Color
White
Height
11.25 in
Size
10.1 oz
Width
2 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7079812108
Zoro #
G406439975
UPC #
70798120495
Country of Origin
China

Dimensions

Height
11.25 in
Size
10.1 oz
Width
2 in
Depth
2 in

Details

Color
White
Shelf Life
12 mo

Description

DAP Latex Window Glazing is a ready-to-use glazing compound that may be used for face glazing single pane glass in wood, metal, or aluminum window frames. Its spout allows for smooth, easy applications. DAP Latex Glazing sticks tightly to glass and sash and resists sagging, cracking, shrinking and chalking.


  • • Fast Drying
  • • Paintable forms an airtight and watertight seal and no painting is needed
  • • This latex-based formula cleans up easily with water and is designed for both interior and exterior use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.