White Light Weight Joint Compound 1 gal
- Mfr # 7079810114
- Zoro # G306596655
product price:
$
14.79
/ea
Sold in multiples of 4 for
$59.16
Key Features
Size
1 Gal
Color
White
Height
7.63 in
Overall Width
7.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7079810114
- Zoro #
- G306596655
- UPC #
- 70798101142
- Country of Origin
- China
Dimensions
- Size
- 1 Gal
- Height
- 7.63 in
- Overall Width
- 7.63 in
Details
- Color
- White
Description
Finishes gypsum panel joints with less work, easy sanding, light * weight handling. Saves time on the job. Interior use. *
- • For smooth finishing of gypsum panels
- • Shrinks less
- • Saves time with fewer coats
- • Sands easily, interior use
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.