Zoro Homepage

White Plaster of Paris 4 lb

  • Mfr # 10318

  • Zoro # G205389921


product price: $7.79
/ea
Sold in multiples of 6 for $46.74

Key Features

Size
4 Lb
Color
White
Characteristics
Interior; Interior Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10318
Zoro #
G205389921
UPC #
70798103184
Country of Origin
United States

Dimensions

Size
4 Lb

Details

Color
White
Characteristics
Interior; Interior Use

Description

For general wall and ceiling repair. Sets fast in 20-30 minutes without shrinking. Smooth formula provides great results every time. Can also be used to mix your own DIY version of chalk finish paint. Interior use.


  • • Easy to mix formula dries to a dense, durable finish
  • • Ideal for repairing plaster walls and ceilings or for hobby and craft applications
  • • Sandable for a smooth finish
  • • Paintable with oil or latex based paint
  • • Resists shrinking and bubbles
  • • Fast setting for quick repairs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.