Shop DAP
See all product information
Create Account
Window and Door Sealant, Black, -40 to 400 deg F, 10.1 fl-oz Cartridge
- Mfr # 08642
- Zoro # G714656798
product price:Â
$
15.55
/ea
Sold in multiples of 12 for
$186.60
Key Features
Application
Ceramic Fiberglass Glass Metal Plastic Porcelain Rubber Wood
Color
Black
Adhesive Grouping
Sealant
Container Type
Cartridge
Container Size
9.8 fl-oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08642
- Zoro #
- G714656798
- UPC #
- 70798086425
- Country of Origin
- United States
- Application
- Ceramic Fiberglass Glass Metal Plastic Porcelain Rubber Wood
- Item
- Window and Door Sealant
- Color
- Black
- Adhesive Grouping
- Sealant
- Container Type
- Cartridge
- Working Time
- 10 to 20 min
Dimensions
- Container Size
- 9.8 fl-oz
Description
DAP 100% silicone window, door and siding sealant is an all-purpose, one component, acetoxy cure sealant ideal for indoor/outdoor use. It provides a watertight, flexible seal that won't crack, crumble or shrink. Once cured, it is unaffected by temperature extremes -40 to 400 deg F.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.