Window Door and Siding Black Silicone Waterproof Sealant 9.8 oz
- Mfr # 7079808642
- Zoro # G505311134
product price:
$
9.89
/ea
Sold in multiples of 12 for
$118.68
Key Features
Color
Black
Sealant Base
Silicone
Sealant Properties
100% waterproof and weatherproof
Features
100% Waterproof; 12 Hour Rain Ready; Durable; Meets Astm C920
Standards
Meets ASTM C920, Specification C719, Class 25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079808642
- Zoro #
- G505311134
- UPC #
- 70798086425
- Country of Origin
- United States
- Color
- Black
- Sealant Base
- Silicone
- Sealant Properties
- 100% waterproof and weatherproof
- Features
- 100% Waterproof; 12 Hour Rain Ready; Durable; Meets Astm C920
- Standards
- Meets ASTM C920, Specification C719, Class 25
- Resistance Properties
- Mold and mildew resistant
Dimensions
- Container Size
- 9.8 fl oz
Description
DAP 100% Silicone Rubber Window, Door & Siding Sealant is a durable, 100% waterproof and weatherproof sealant for sealing out drafts, water and moisture around windows, doors, siding, gutters, flashing, pipes, vents and more. It stays flexible to withstand expansion and contraction without cracking or losing adhesion.
- • Cured sealant is mold and mildew resistant
- • When tested in accordance with ASTM C719 meets the ASTM C920 requirements for class 25
- • Excellent durability, flexibility and adhesion
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.