Zoro Homepage

Window, Door & Trim Sealant, 10.1 Oz, Clay, Latex Base

  • Mfr # 18416

  • Zoro # G100464396


product price: $12.15
/ea

Key Features

Container Size
10.1 Oz
Color
Clay
Application
Sealing air leaks around windows, doors, siding, trim and baseboards
Adhesive Grouping
Sealant
Full Cure Time
Paint ready in 2 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18416
Zoro #
G100464396
UPC #
70798184169
Country of Origin
United States

Dimensions

Container Size
10.1 Oz

Details

Item
Window, Door & Trim Sealant
Color
Clay
Application
Sealing air leaks around windows, doors, siding, trim and baseboards
Adhesive Grouping
Sealant
Full Cure Time
Paint ready in 2 hours
Sealant Base
Latex
Standards
Meets ASTM Specification C920, Class 25
Sealant Properties
Silicone tough, flexible, crackproof, paintable, durable, 100% waterproof and weatherproof
Features
Interior/exterior use; Silicone tough w/ superior flexibility & crackproof performance; Paint ready in 2 hours; 100% waterproof & weatherproof seal; Exceeds ASTM C920, Class 25; Lifetime warranty; Seals joints up to 2" wide; Easy water clean-up; Low odor
For Use On Surface Material
Wood, MDF, PVC, polystyrene, composite trimboard
Resistance Properties
Mold and mildew resistant

Description

DAP DYNAFLEX 230 delivers a "Silicone Tough" latex formulation for outstanding exterior performance against the elements. Developed for flexibility and crack proof performance, this sealant endures expansion and contraction without cracking or losing its seal. The paintable, durable sealant can fill gaps up to 1" wide and the cured sealant is mold and mildew resistant. It has excellent adhesion to a wide range of building materials including wood, MDF, PVC, polystyrene, and composite trimboard.


  • • Meets ASTM Specification C920, Class 25
  • • Easy to gun out, tools smoothly and can be cleaned up with soap and water
  • • Interior/exterior use
  • • Silicone tough with superior flexibility & crackproof performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.