Wood Filler, 6 oz, Tube, Red Oak, Plastic Wood

  • Mfr # 7079800583

  • Zoro # G9177753


product price:  $5.89
/ea
Sold in multiples of 6 for $35.34

Key Features

Product Type
Wood Filler
Container Size
6 oz
Container Type
Tube
Color Family
Red
Application
Wood Repair and Restoration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7079800583
Zoro #
G9177753
UPC #
070798005839
Country of Origin
United States

Dimensions

Container Size
6 oz
Size
6 oz

Details

Item
Wood Filler
Product Type
Wood Filler
Color
Red Oak
Container Type
Tube
Color Family
Red
Application
Wood Repair and Restoration
Series
Plastic Wood
Flash Point
212 Degrees F
Standards
SARA 313 40 CFR 372, SARA Title III
For Use On Surface Material
Wood
Full Cure Time
36 hr
Working Time
5 min
Number of Components
1
Adheres To
Partical Board, Wood
Patching Application
Resurfacers
VOC Content Weight Percentage
0.8 %
Resistance Properties
Crack Resistant, Crumble Resistant, Nonshrinking
Minimum Application Temperature
40 Degrees F
Product Form
Paste
Base Material
Latex
VOC Content+1
2 g/L
Patching and Repairing Properties
Low Odor
Finishing Features
Paintable, Sandable

Description

Filler, Product Form Paste, Color Red Wood, Container Size 6 oz, Container Type Tube, Coverage Not Applicable, Finishing Features Paintable, Sandable, Full Cure Time 36 hr, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 5 min, Application Wood Repair and Restoration, For Use On Surface Material Wood, Patching and Repairing Properties Low Odor, Standards SARA 313 40 CFR 372, SARA Title III, VOC Content 2 g/L, Base Material Latex, Flash Point 212 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.