Wood Glue, RapidFuse Series, Clear, 4 hr. Full Cure, 0.85 fl oz (Discontinued)
- Mfr # 00156
- Zoro # G4595836
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00156
Zoro #
G4595836
UPC #
070798001565
Country of Origin
United Kingdom
Dimensions
Container Size
0.85 fl oz
Size
0.85 oz.
Container Size and Type
0.85 fl oz Bottle
Container Size Range
Up to 8 fl oz
Description
Wood Glue, Adhesive Color Clear, Container Size 0.85 fl oz, Container Type Bottle, Features No Dripping Glue, No Expanding Foam, No Mess, No Swelling, Professional Strength Bond That Is 40 Percent Stronger Than Woods Like Cherry, Poplar, and Pine, Full Cure Time 4 hr, Gap Fill (Yes/No) No, Interior/Exterior Interior/Exterior, Materials Bonded ABS, Aluminum, Ceramic, Composites, Concrete, Fabric, Glass, Laminate HPL, Melamine, Paper, Polycarbonate, Porcelain, PVC, Rubber, Steel, Stone, Tile, Wood
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.