Shop DAP

All Purpose Glue, Weldwood Series, White, 3 day Full Cure, 1 gal, Bottle

  • Mfr # 00498
  • Zoro # G3077837

product price: 
$
31.49
/ea

Key Features

Type
Aliphatic Resin
Color
White
Application
Woodcraft, Cabinet Making, Hobby and Craft Activities, Furniture Manufacturing, Edge-Bonding
Materials Bonded
Wood
Container Size
1 gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
00498
Zoro #
G3077837
UPC #
070798004931
Country of Origin
China
Item
All Purpose Glue
Type
Aliphatic Resin
Color
White
Application
Woodcraft, Cabinet Making, Hobby and Craft Activities, Furniture Manufacturing, Edge-Bonding
Materials Bonded
Wood
Container Type
Bottle
Begins to Harden
30 min
Full Cure
3 day
Temp. Range
70 Degrees to 80 Degrees
Series
Weldwood
Epoxy Container
Jug
Characteristics
Grips Tight, Sands Easily, Sets Quickly
Green Environmental Attribute
Meets SCAQMD Requirements
Sealant Base
Aliphatic Resin
Substrates
Plastic Laminates to Wood, Plywood and Hardboard, Leather, Wood, Hardwood, Cloth or Cardboard Bases, Porous and Semi-Porous Materials
Uses
For all Woodworking Projects
Adhesive Color
Clear
Clamp Time
30 min to 2 hr
Coverage
225 sq ft
Application Method
Brush, Roller
Material
Wood
Finishing Features
Sandable
Working Time
5 min
Clamp Pressure
25 to 100 psi
Full Cure Time
3 day
Minimum Viscosity
7,500 cps
Minimum Application Temperature
55 Degrees F
Low Odor
Yes
Water Resistance
Water-Resistant
Interior/Exterior
Interior Only
Woods Bonded
Composition Boards, Hardboards, Plywoods
VOC Content Weight Percentage
1 %
Maximum Viscosity
7,500 cps
Gap Fill (Yes/No)
No
Features
Solvent Resistant
Primary Applications
Woods
Full Cure Time - Adhesives
3 days
Begins to Harden - Adhesives
30 min
Container Type - Adhesives
Jug
Clamp Time - Maximum
2 hr
For Gap Fill
Not For Gap Fill
Clamp Time - Minimum
30 min
Primary Application
Woodworking & Carpentry
Wire Color
Clear

Dimensions

Container Size
1 gal
Size
1 gal
Container Size - Adhesives
128.0 oz

Description

Wood Glue, Adhesive Color Clear, Container Size 1 gal, Container Type Bottle, Maximum Viscosity 7,500 cps, Minimum Viscosity 7,500 cps, Series Weldwood, Features Solvent Resistant, Materials Bonded Hardwood, Softwood, Wood, Primary Applications Woods, Interior/Exterior Interior Only, Low Odor Yes, Water Resistance Water-Resistant, Working Time 5 min

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.