Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle

  • Mfr # 00497

  • Zoro # G4595809


product price: $4.89
/ea

Key Features

Type
Wood
Color
Yellow
Application
Woodcraft, Cabinet Making, Hobby and Craft, Furniture Manufacturing
Materials Bonded
Wood, Most Porous and Semi-Porous Materials
Container Size
16 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00497
Zoro #
G4595809
UPC #
070798004900
Country of Origin
China

Dimensions

Container Size
16 oz
Size
8 oz
Container Size - Adhesives
8 oz

Details

Item
Wood Glue
Type
Wood
Color
Yellow
Application
Woodcraft, Cabinet Making, Hobby and Craft, Furniture Manufacturing
Materials Bonded
Wood, Most Porous and Semi-Porous Materials
Container Type
Bottle
Begins to Harden
30 min
Full Cure
3 day
Temp. Range
70 Degrees to 80 Degrees
Series
Weldwood
Adhesive Color
Clear
Uses
Hardboard, Plywood, Wood
Coverage
225 sq ft/gal
Clamp Time
1/2 to 2 hr
For Use With
Wood, Plywood, Hardboard
Characteristics
Heat, Water and Solvent Resistant, Sands Easily
Substrates
Plastic Laminates to Wood, Plywood and Hardboard; Leather and Similar Materials to Themselves or Wood, Hardwood, Cloth or Cardboard Bases; Porous and Semi Porous Material
Material
Wood, Most Porous and Semi-Porous Materials
Application Method
Brush On
For Use On
Wood, Plywood, Hardboard
Water Resistance
Water-Resistant
Gap Fill (Yes/No)
No
Minimum Viscosity
7,500 cps
Primary Applications
Woods
Low Odor
Yes
Woods Bonded
Composition Boards, Hardboards, Plywoods
Full Cure Time
3 day
Interior/Exterior
Interior Only
Finishing Features
Sandable
Working Time
5 min
Features
Solvent Resistant
VOC Content Weight Percentage
1 %
Minimum Application Temperature
55 Degrees F
Maximum Viscosity
7,500 cps
Clamp Pressure
25 to 100 psi
Begins to Harden - Adhesives
30 min
Full Cure Time - Adhesives
72 hr.
Container Type - Adhesives
Bottle

Description

Wood Glue, Adhesive Color Clear, Application Method Brush On, Roll On, Clamp Time 30 min to 2 hr, Container Size 8 fl oz, Container Type Bottle, Features Solvent Resistant, Finishing Features Sandable, Full Cure Time 3 day, Gap Fill (Yes/No) No, Interior/Exterior Interior Only, Low Odor Yes, Materials Bonded Wood, Maximum Viscosity 7,500 cps, Minimum Viscosity 7,500 cps, Primary Applications Woods, Series Weldwood, Water Resistance Water-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.