Zoro Homepage

02-5164-12 18 in. X 6 ft. Premium Adhesive Granite Silver Liner

  • Mfr # DA575451

  • Zoro # G903793655


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA575451
Zoro #
G903793655
UPC #
723902277485
Country of Origin
China

Description

Features
  • Magic Cover
  • Premium Adhesive
  • Granite Silver Liner.
  • Size - 18 in. x 6 ft.
  • Dimension - 18 x 1.5 x 1.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.