Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ltd 3 Tier Folding Bookcase Honey Oak

  • Mfr # DA704462

  • Zoro # G203686114


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA704462
Zoro #
G203686114
UPC #
723902579503
Country of Origin
China

Description

Sturdy and stackable - stack up to 2 units high.Made of 100% solid wood.3 sturdy shelves for ample storage.Can be folded for easy transport and storage.Dimensions: 38-Inch H by 27-1/2-Inch L by 11-1/2-Inch W.
  • Length: 38
  • Height: 11.5
  • Width: 27.5
  • The dimensions between the shelves is 12 in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.