Zoro Homepage

Dare Products 2600 W 63 In. White Step Poly Post

  • Mfr # 192034

  • Zoro # G803710325


product price: $61.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192034
Zoro #
G803710325
UPC #
-
Country of Origin
Poland

Description

Features
  • Step In Poly Post
  • Molded Of UV Resistant Polyolefin Reinforced With Glass Fiber
  • 8 Holders For Wire
  • Tape & Rope
  • 54 in. Above Ground.
  • Size - 63 in.
  • Color - White
  • Dimension - 3.5 x 1.5 x 63.5 in.
  • Item Weight - 0.93 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.