
INSULATR PINLOCK BAG/25, 25PK
Mfr # 2249-25
Zoro # G216088165
product price: $12.15
/pk 25, $0.49/eaKey Features
Height
12.5 in
Color
Black
Width
14.7 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2249-25
Zoro #
G216088165
UPC #
38923023080
Country of Origin
United States
Dimensions
Height
12.5 in
Width
14.7 in
Details
Color
Black
Item
Pinlock Wide Jaw Insulator
Material
Steel
Description
Dare Pinlock Wide Jaw Insulator Black
- For wood posts.
- Heavy cross sections withstand the pressure of high tensile fencing.
- Attached pin, locks and unlocks fence wire.
- Complete with two galvanized nails.
- Large flange prevents 'shorts' and arcing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.