Shop DARE PRODUCTS

Tube Post Insulator- Black 5 Inch-10 Pack - 3359-10

  • Mfr # 831950
  • Zoro # G403705080

product price: 
$
41.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
831950
Zoro #
G403705080
UPC #
38923033591
Country of Origin
China

Description

TUBE POST INSULATOR
  • For chain link posts, tube gates, or corral panels.
  • Fits up to 2 inch square or round tubing.
  • Fits vertically and horizontally.
  • Holds rigid wires up to 5/16 inch and pliable ropes up to 3/8 inch.
  • Holds wire 3-1/2 inch from post.
  • Heavy duty 1/4 inch galvanized hardware included.

  • UPC : 038923033591
    Color : BLACK
    Size : 5 INCH/10 PACK
    Length : 14
    Width : 11.5
    Height : 2
    Product Type : Fencing - Insulators / Insulator For Chain Link
    Shipping Dimensions: 14x11.5x2

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.