Orange Safety Fence, 4ftx100ft, Orange Barrier Fence
- Mfr # Z-Orange-Fence-4001
- Zoro # G721732850
product price:Â
$
33.35
/ea
Key Features
Height
4 ft
Mesh Size
4 ft x 100 ft
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z-Orange-Fence-4001
- Zoro #
- G721732850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 ft
- Mesh Size
- 4 ft x 100 ft
- Length
- 100 ft
Description
At Farm Plastic Supply we take great pride in providing the strongest and most safe Orange Safety Fences for our customers. This Orange Safety Fence is great for safety and control around construction sites, hazard sits, streets, work sites, snowdrifts, sporting events and for crowd control around crowded areas. This Orange Safety Fence is strong and made to last in windy and snowy winter conditions and has many different uses for all different times of the year. Our Orange Safety fence can also be used a Deer & Poultry Fence to keep deer out of your yard and to keep chickens in a certain area. Our Orange Safety Fence is great for creating high visibility around hazardous areas, roadways, construction sites, and Snowdrifts. They are also great for visibility during snowstorms. Can be used for Construction sites, crowd control, snow and sand control, sporting events, warehouses, yards, temporary fencing, chicken fencing, deer fencing and other temporary applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.